MCR SAFETY #N9696XL

Gloves, Dipped, Abrasive Resistant Style, X-Large

SKU: 04514398236
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Lite Gloves
Size: X-Large
Color: Black/Blue
Material: Nylon
Package Quantity: Pair
Gauge: 18 Gauge
Cuff Type: Knit Wrist
Palm Type: Polyurethane
Palm Coating: Polyurethane
Glove Style: Abrasive Resistant
Back: Nylon
Manufacturer Series: Ninja
Description
MCR Safety Ninja Lite Gloves are approximately 30 percent lighter than traditional polyurethanne coated gloves. The light coating and athletic-grade shell produces a second-skin sensitivity with high abrasion resistance. Polyurethane Coated Gloves are lightweight and breathable yet offer a good tight grip. Use these gloves for general assembly jobs electronic work light engineering applications cleanroom assembly and much more. Gloves provide a level of dexterity that allows small parts to be handled with ease.