MCR SAFETY #9690XL

Gloves, Dipped, Abrasive Resistant Style, X-Large

SKU: 04514396904
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Protector Gloves
Size: X-Large
Color: Gray/White
Cuff Type: Knit Wrist
Palm Type: Cotton
Glove Style: Abrasive Resistant
Back: Cotton/Polyester/Acrylic
Manufacturer Series: Memphis Flex Therm
Description
Multi-Purpose Gloves: Type - Protector Gloves; Glove Style - Abrasive Resistant; Palm - Cotton, Latex Coated; Back - Cotton/Polyester/Acrylic; Cuff - Knit Wrist; Color - Gray/White; Size - X-Large; Additional Information - Heavy Duty, High Vis Color; Manufacturer Series - Memphis Flex Therm
Additional Info: Heavy Duty, High Vis Color