MCR SAFETY #9676XL

Gloves, Cut Protection, Machine Knit Style, X-Large

SKU: 40028492031
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: General Purpose Gloves
Size: X-Large
Color: Salt and Pepper
Cuff Type: Knit Wrist
Palm Type: Dyneema
Glove Style: Machine Knit
Back: Dyneema
Manufacturer Series: Ultra Tech 9676
Description
Multi-Purpose Gloves: Type - General Purpose Gloves; Glove Style - Machine Knit, Standard Weight; Palm - Dyneema, Polyurethane Coated; Back - Dyneema; Cuff - Knit Wrist; Color - Salt & Pepper; Size - X-Large; Additional Information - Abrasion Resistant. 13 Gauge Knit. ISO Factory CE 4343; Manufacturer Series - Ultra Tech 9676
Additional Info: Abrasion Resistant. 13 Gauge Knit. ISO Factory CE 4343