Menu Search

MCR SAFETY #5321

General Purpose Gloves, 2X-Large, Green, Flocked Lining

SKU: 04514398988
Manufacturer Series: Nitri-Chem
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Specifications
Type: General Purpose Gloves
Size: 2X-Large
Color: Green
Lining: Flocked
Cuff Type: Nitrile, Straight
Palm Type: 15 mil Nitrile
Glove Style: Standard Finger, Straight Thumb, Raised Diamond Grip, Puncture Resistant
Back: 15 mil Nitrile
Description
MCR 5321 GLOVE NITRILE XX-LARGE PR