MCR SAFETY #3601KS

Drivers Gloves Straight Thumb Small Premium Grain Goatskin Leather Palm

SKU: 04514397945
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Drivers Gloves
Size: Small
Color: White
Lining: DuPont™ Kevlar®
Cuff Type: Slip-on
Palm Type: Premium Grain Goatskin Leather
Glove Style: Straight Thumb
Back: Premium Grain Goatskin Leather
Description
Multi-Purpose Gloves: Type - Drivers Gloves; Glove Style - Straight Thumb; Palm - Premium Grain Goatskin Leather; Back - Premium Grain Goatskin Leather; Cuff - Slip-on; Color - White; Lining - DuPont™ Kevlar®; Size - Small