Menu Search
MCR SAFETY #3400M

Drivers Gloves, Medium, Brown, Straight Thumbs, Leather Slip-on Cuff, Unlined, Pig Grain Leather Palm

SKU # 04514397309
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drivers Gloves
Size: Medium
Color: Brown
Lining: Unlined
Cuff Type: Leather Slip-On
Palm Type: Pig Grain Leather
Glove Style: Straight Thumbs
Back: Shirred Elastic

Multi-Purpose Gloves: Type - Drivers Gloves; Glove Style - Straight Thumbs; Palm - Pig Grain Leather; Back - Shirred Elastic; Cuff - Leather Slip-on; Color - Brown; Lining - Unlined; Size - Medium; Additional Information - Application: Carpentry, Construction, Driving, Equipment Operation

Additional Info: Application: Carpentry, Construction, Driving, Equipment Operation