Menu Search

MCR SAFETY #3200M

Road Hustler Drivers Gloves, Medium, Beige, Keystone Thumbs, Leather/Rolled Cuff, Unlined

SKU: 04514398995
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Drivers Gloves
Size: Medium
Lining: Unlined
Cuff Type: Leather
Palm Type: Cowhide Grain Leather
Glove Style: Keystone Thumbs
Back: Grained Cowhide Leather
Description
Multi-Purpose Gloves: Type - Drivers Gloves; Glove Style - Keystone Thumbs; Palm - Cowhide Grain Leather; Back - Grained Cowhide Leather, Shirred Elastic Wrist-Back; Cuff - Leather, Rolled; Lining - Unlined; Size - Medium; Manufacturer Series - Road Hustler