Menu Search
MCR SAFETY #3450L

Drivers Gloves Keystone Thumb Large Leather Palm

SKU # 04514397284
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drivers Gloves
Size: Large
Color: Beige
Color Family: Beige
Lining: Fleece
Cuff Type: Slip-On
Palm Type: Leather
Glove Style: Keystone Thumb
Back: Shirred Elastic Back

Additional Info: Application: Carpentry, Cold storage, Farming, Landscaping