MCR SAFETY #9688M

Cut Resistant Gloves, Medium, Gray, Flex-Tuff, Knit Wrist Cuff, Latex Palm

SKU: 04514397063
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Coated Work Gloves
Size: Medium
Color: Gray
Material: Cotton/Polyester
Package Quantity: Pair
Palm Type: Latex
Palm Coating: Latex
Glove Style: Abrasive Resistant
Back: Cotton/Polyester
Manufacturer Series: Flex-Tuff
Description
Choose the Flex-Tuff Series of Gloves for outstanding durability during applications such as construction manufacturing assembly shipping material handling and more. Gloves feature textured latex-dipped palms and fingertips for extra grip and superior abrasion resistance. Price per pair. Flex-Tuff II Gloves feature a 70/30 cotton/polyester shell and are colored grey to hide dirt and grime.