Menu Search
General Purpose Gloves Gloves, Cut Resistant, ANSI Level 3 Style, Size 8
MAPA GLOVE #395318

MAPA Gloves, Cut Resistant, ANSI Level 3 Style, Size 8

SKU # 40096498988
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Unable to add item to cart. Please try again.
Type: Cut Resistant Gloves
Size - Numeric: 8
Color: Green
Cuff Type: Gauntlet
Palm Type: Nitrile
Glove Style: ANSI Level 3
Back: Nitrile

These multi-coated gloves combine oil and solvent resistance with protection from blade cuts making them ideal for glass handling waste collection automotive jobs and more. The outer layer is cut resistant and also coated to resist liquids. The middle nitrile shell resists solvents oil and water. The inner cotton liner provides comfort. 12-1/2" L gloves offer ANSI level 3 cut resistance.