MAJESTIC GLOVE CO #K3/

Work Gloves, Wing Thumbs, Size 7, Rubberized Safety Cuff, Cowhide Grain Leather Palm, Knuckle Strap Back

SKU: 73179196643
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Work Gloves
Size - Numeric: 7
Cuff Type: Rubberized Safety
Palm Type: Cowhide Grain Leather
Glove Style: Wing Thumbs
Back: Knuckle Strap
Description
Hand and wrist injuries account for over fifty percent of workplace accident and most are preventable. Using the correct hand protection product is critical, and that why Majestic offers a broad selection of products in nearly every glove application category. The right gloves can offer protection from abrasions, cuts, chemicals, or countless other workplace hazards.