Menu Search
General Purpose Gloves Work Gloves, Size 8, Wing Thumbs, Rubberized Safety Cuff, Cowhide Grain Leather Palm, Split Leather Back

MAJESTIC GLOVE CO #K5/

Work Gloves, Size 8, Wing Thumbs, Rubberized Safety Cuff, Cowhide Grain Leather Palm, Split Leather Back

SKU #73179100365
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Work Gloves
Size - Numeric: 8
Cuff Type: Rubberized Safety
Palm Type: Cowhide Grain Leather
Glove Style: Wing Thumbs
Back: Split Leather

Work Gloves; Wing Thumbs Glove; Cowhide Grain Leather Palm; Split Leather Back; Rubberized Safety Cuff; Size 8; Additional Information: Index Finger

Additional Info: Index Finger