Menu Search
General Purpose Gloves Work Gloves, Size 10, Wing Thumbs, Rubberized Safety Cuff, Cowhide Grain Leather Palm, Split Leather Back
MAJESTIC GLOVE CO #K5/10

Work Gloves, Size 10, Wing Thumbs, Rubberized Safety Cuff, Cowhide Grain Leather Palm, Split Leather Back

SKU # 73179100367
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Work Gloves
Size - Numeric: 10
Cuff Type: Rubberized Safety
Palm Type: Cowhide Grain Leather
Glove Style: Wing Thumbs
Back: Split Leather

Additional Info: Index Finger