Menu Search
General Purpose Gloves Work Gloves, Medium, Gray/Black, Nylon Shell

MAJESTIC GLOVE CO #3228/M

SuperDex Work Gloves, Medium, Gray/Black, Nylon Shell

SKU #73179196786
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Work Gloves
Size: Medium
Color: Gray/Black
Material: Nylon Shell
Compliance: ISO 9001, TUV Approved
Package Quantity: 144/Case
Gauge: 15 ga
Cuff Type: Knit Wrist
Palm Coating: Micro-foam Nitrile
Weight: Lightweight
Glove Style: Breathable, Super Dexterity, Pre-Curved Finger

MAJ 3228/M MICRO FOAM NITRILE PA PR