Menu Search
Search
MAJESTIC GLOVE CO #3117/

Work Glove Straight Thumb 9 Kevlar Knit Palm

SKU # 73179101961
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Work Gloves
Size - Numeric: 9
Color: Yellow
Color Family: Yellow
Lining: Unlined
Cuff Type: Knit Wrist
Palm Type: Kevlar Knit
Glove Style: Straight Thumb
Back: Kevlar Knit