Menu Search
General Purpose Gloves Mechanics Style Gloves, Size 11, Wing Thumb, Elastic Wrist Cuff, Deerskin, Gold Palm
MAJESTIC GLOVE CO #2150/11

Mechanics Style Gloves, Size 11, Wing Thumb, Elastic Wrist Cuff, Deerskin, Gold Palm

SKU # 73179197133
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Mechanics Style Gloves
Size - Numeric: 11
Cuff Type: Elastic Wrist
Palm Type: Deerskin
Glove Style: Wing Thumb
Back: Stretch Knit

Hand and wrist injuries account for over fifty percent of workplace accident and most are preventable. Using the correct hand protection product is critical, and that why Majestic offers a broad selection of products in nearly every glove application category. The right gloves can offer protection from abrasions, cuts, chemicals, or countless other workplace hazards.