Majestic Glove 3434 Work Gloves, Medium, Gray, Dexterity, Knit Wrist Cuff, 13 ga Seamless Knit Nylon Lining

SKU: 73179196713
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Coated Work Gloves
Size: Medium
Color: Gray
Material: Nylon
Finish: Smooth
Lining: Lined
Package Quantity: Pair
Gauge: 13 Gauge
Cuff Type: Knit Wrist
Palm Type: Polyurethane Coated
Palm Coating: Polyurethane
Glove Style: Dexterity
Back: Uncoated
Manufacturer Series: 3434
Multi-Purpose Gloves: Type - Coated Work Gloves; Glove Style - Dexterity; Palm - Polyurethane Coated ; Back - Uncoated; Cuff - Knit Wrist; Color - Gray; Lining - 13 ga Seamless Knit Nylon; Size - Medium; Manufacturer Series - 3434