Menu Search
General Purpose Gloves Gloves, Polyurethane Coated Nylon 13-Gauge; White; XX-Large

MAJESTIC GLOVE CO #3433/XXL

Gloves, Polyurethane Coated Nylon 13-Gauge; White; XX-Large

SKU #73179197604
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Size: 2X-Large
Color: White
Material: Nylon
Finish: Smooth
Lining: Lined
Package Quantity: Pair
Gauge: 13 Gauge
Cuff Type: Knit Wrist
Palm Coating: Polyurethane

These polyurethane-coated gloves are ultra-sensitive and anti-static. They are designed for light-duty assembly work. Gloves provide a level of dexterity that allows small parts to be handled with ease.