Gloves, Polyurethane Coated Nylon 13-Gauge; White; Small

SKU: 73179196715
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Size: Small
Color: White
Material: Nylon
Finish: Smooth
Lining: Lined
Package Quantity: Pair
Gauge: 13 Gauge
Cuff Type: Knit Wrist
Palm Coating: Polyurethane
These polyurethane-coated gloves are ultra-sensitive and anti-static. They are designed for light-duty assembly work. Gloves provide a level of dexterity that allows small parts to be handled with ease.