Menu Search
General Purpose Gloves Gloves, PVC Coated Knit; PVC Palm Coated; Large
MAJESTIC GLOVE CO #3368/10

SuperDex Gloves, PVC Coated Knit; PVC Palm Coated; Large

SKU # 73179196960
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Unable to add item to cart. Please try again.
Size: Large
Color: Black
Material: Knit
Package Quantity: Pair
Cuff Type: Knit Wrist
Palm Coating: PVC

These PVC coated gloves feature hydropellent material on the palm area that repels water, yet maintains an excellent grip. Gloves offer good wear resistance and excellent tactility.