MAJESTIC GLOVE CO #3369/

Gloves, PVC Coated Knit; PVC Knuckle Coated; Small

SKU: 73179196957
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Size: Small
Color: Black
Material: Knit
Package Quantity: Pair
Cuff Type: Knit Wrist
Palm Coating: PVC
Manufacturer Series: Superdex
Description
These PVC coated gloves feature hydropellent material on the palm area that repels water, yet maintains an excellent grip. Gloves offer good wear resistance and excellent tactility. Coating extends to the back of the knuckles for added protection.