Menu Search
General Purpose Gloves Gloves, PVC Coated Knit; PVC Knuckle Coated; Large

MAJESTIC GLOVE CO #3369/10

SuperDex Gloves, PVC Coated Knit; PVC Knuckle Coated; Large

SKU #73179196955
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Size: Large
Color: Black
Material: Knit
Package Quantity: Pair
Cuff Type: Knit Wrist
Palm Coating: PVC

These PVC coated gloves feature hydropellent material on the palm area that repels water, yet maintains an excellent grip. Gloves offer good wear resistance and excellent tactility. Coating extends to the back of the knuckles for added protection.