MAJESTIC GLOVE CO #3237/XXL

Gloves, Nylon; Foam Nitrile Coated; XX-Large

SKU: 73179197640
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Size: 2X-Large
Color: Black/Blue
Material: Nylon
Finish: Diamond Grip
Lining: Lined
Package Quantity: Pair
Cuff Type: Knit Wrist
Palm Coating: Foam Nitrile
Manufacturer Series: Superdex
Description
These foam nitrile coated gloves are 3/4-dipped to provide added protection to the back of the hand. The reversed diamond grip equates to superior slip resistance.