Gloves, Nitrile Coated Nylon; Nitrile Coated; Medium

SKU: 73179196751
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Size: Medium
Color: Gray/Black
Material: Nylon
Finish: Smooth
Lining: Lined
Package Quantity: Pair
Cuff Type: Knit Wrist
Palm Coating: Nitrile
Manufacturer Series: Superdex
These nitrile coated gloves produce excellent wear resistance with very high tactility. The grey nitrile palm is dipped on a lightweight knit nylon liner. They are recommended for assembly applications that require abrasion and snag resistance.