Menu Search
General Purpose Gloves Gloves, General Purpose, Large

MAJESTIC GLOVE CO #3421

Gloves, General Purpose, Large

SKU #73179100589
Manufacturer Series: 3401
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Jersey Work Gloves
Size: Large
Color: Brown
Lining: Red Fleece
Cuff Type: Knit Wrist
Palm Type: 8 oz. Cotton/Polyster Blend
Glove Style: Clute Pattern
Back: 8 oz. Cotton/Polyster Blend

General Purpose Gloves; Traditional Clute Pattern Glove; Brown Jersey Palm; Brown Jersey Back; Knit Wrist Cuff; Brown; Red Fleece Lining; Large