Menu Search
Search
MAJESTIC GLOVE CO #37-343G/L

Glove ANSI Level 4 Abrasion, Tear, Puncture Resistant Polyurethane Knit Wrist Gray

SKU # 73179186023
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: ANSI Level 4
Size: Large
Color: Gray
Color Family: Gray
Cuff Type: Knit Wrist
Palm Type: Polyurethane
Glove Style: Abrasion, Tear, Puncture Resistant