MAJESTIC GLOVE CO #1537/

Drivers Gloves, Size 8, Keystone Thumbs, Deerskin Leather Palm, Deerskin Leather Back

SKU: 73179197435
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Drivers Gloves
Size - Numeric: 8
Palm Type: Deerskin Leather
Glove Style: Keystone Thumbs
Manufacturer Series: 1537
Description
Multi-Purpose Gloves: Type - Drivers Gloves; Glove Style - Keystone Thumbs; Palm - Deerskin Leather; Size - 8; Additional Information - Case Qty: 120-pr; Manufacturer Series - 1537
Additional Info: Case Qty: 120-pr