MAJESTIC GLOVE CO #35-1306/M

Cut Resistant Gloves, Medium, Gray Palm, White Cuff

SKU: 73179186288
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: ANSI Level A2
Size: Medium
Color: Gray Palm, White Cuff
Cuff Type: Long HPPE Seamless Knit
Palm Type: Polyurethane Coated
Glove Style: Dexterity, Durability
Description
MAJ 35-1306/M GLV HPPE KNT GRY (PR)