Menu Search
MAJESTIC GLOVE CO #3400/8

Chore Gloves, Size 8/Small, Brown, 8 oz Cotton/Polyester

SKU # 73179186184 Manufacturer Series: 3400
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Chore Gloves
Size: Small
Size - Numeric: 8
Color: Brown
Material: 8 oz. Cotton/Polyester
Package Quantity: 300/Case
Cuff Type: Knit Wrist

MAJ 3400/8 BROWN JERSEYCOTTON SM PR