Menu Search
General Purpose Gloves Work Gloves, Small, Black Dots, Reversible, Elastic Knit Wrist Cuff, Kevlar/Cotton Lining
LIBERTY GLOVES #4815KC/S

Work Gloves, Small, Black Dots, Reversible, Elastic Knit Wrist Cuff, Kevlar/Cotton Lining

SKU # 74489704586
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cut Resistant Gloves
Size: Small
Color: Black Dots
Lining: Kevlar/Cotton
Cuff Type: Elastic Knit Wrist
Palm Type: 100-Percent Kevlar
Glove Style: Reversible
Back: 100-Percent Kevlar

Multi-Purpose Gloves: Type - Cut Resistant Gloves; Glove Style - Reversible; Palm - 100-Percent Kevlar, PVC Dot Grip; Back - 100-Percent Kevlar, PVC Dot Grip; Cuff - Elastic Knit Wrist; Color - Black Dots; Lining - Kevlar/Cotton; Size - Small