Menu Search
General Purpose Gloves Gloves, Coated Seamless, Large, Lime Green

LIBERTY GLOVES #SP4636-L

Gloves, Coated Seamless, Large, Lime Green

SKU #74489795916
Manufacturer Series: 4636
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: High-Visibility Gloves
Size: Large
Color: Lime Green
Cuff Type: Knit Wrist
Palm Type: 13 ga Polyurethane
Glove Style: Full Finger

Multi-Purpose Gloves: Type - High-Visibility Gloves; Glove Style - Full Finger; Palm - 13 ga Polyurethane; Cuff - Knit Wrist; Color - Lime Green; Size - Large; Manufacturer Series - 4636