Menu Search
General Purpose Gloves Work Gloves, Medium, Brown, Gunn-Cut/Wing Thumbs, Sueded Deerskin Cuff, Sheep-Like Pile Lining

KLEIN TOOLS #40016

Work Gloves, Medium, Brown, Gunn-Cut/Wing Thumbs, Sueded Deerskin Cuff, Sheep-Like Pile Lining

SKU #09264460116
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Work Gloves
Size: Medium
Color: Brown
Lining: Sheep-Like Pile
Cuff Type: Sueded Deerskin
Palm Type: Sueded Deerskin
Glove Style: Gunn-Cut
Back: Sueded Deerskin

Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Gunn-Cut, Wing Thumbs; Palm - Sueded Deerskin; Back - Sueded Deerskin, Shirred Elastic Wrist-Back; Cuff - Sueded Deerskin; Color - Brown; Lining - Sheep-Like Pile; Size - Medium