KINCO #1927-XL

Gloves, Work, Gunn-Cut Pattern Style, X-Large

SKU: 03511798999
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Work Gloves
Size: X-Large
Color: Brown Palm
Lining: Heatkeep Insulation
Cuff Type: Safety
Palm Type: Pig Grain Leather
Glove Style: Gunn-Cut
Back: Shirred Elastic Wrist-Back
Manufacturer Series: 1927
Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Gunn-Cut, Wing Thumbs; Palm - Pig Grain Leather; Back - Shirred Elastic Wrist-Back; Cuff - Safety; Color - Brown Palm, Striped Back; Lining - Heatkeep Insulation; Size - X-Large; Manufacturer Series - 1927