Menu Search
General Purpose Gloves Gloves, Work, Gunn-Cut Pattern Style, Large

KINCO #1938-L

Gloves, Work, Gunn-Cut Pattern Style, Large

SKU #78954892009
Manufacturer Series: High Visibility
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Work Gloves
Size: Large
Color: Brown Palm
Lining: Heatkeep Insulation
Cuff Type: Safety
Palm Type: Pig Grain Leather
Glove Style: Gunn-Cut
Back: Nylon

Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Gunn-Cut, Wing Thumbs; Palm - Pig Grain Leather; Back - Nylon; Cuff - Safety; Color - Brown Palm, Safety Orange Back; Lining - Heatkeep Insulation; Size - Large; Additional Information - Includes: 3M Scotchlite Reflective Material on Back, Sold as Pair; Manufacturer Series - High Visibility

Additional Info: Includes: 3M Scotchlite Reflective Material on Back, Sold as Pair