KINCO #1939-XL

Gloves, High-Visibility, Pigskin Style, X-Large

SKU: 03511719396
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: High-Visibility Gloves
Size: X-Large
Color: Green
Lining: Heatkeep Insulation
Cuff Type: Safety
Palm Type: Leather
Glove Style: Pigskin
Back: Nylon
Description
Multi-Purpose Gloves: Type - High-Visibility Gloves; Glove Style - Pigskin; Palm - Leather; Back - Nylon; Cuff - Safety; Color - Green; Lining - Heatkeep Insulation; Size - X-Large; Additional Information - Palomino Color, Used in Camping, Cold Weather, Construction and Hardware, Limited Visibility
Additional Info: Palomino Color, Used in Camping, Cold Weather, Construction and Hardware, Limited Visibility