Menu Search
General Purpose Gloves Gloves, Nylon; Nitrile Coated; Medium
KIMBERLY CLARK #38429

Gloves, Nylon; Nitrile Coated; Medium

SKU # 68065138429 Manufacturer Series: G40
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Unable to add item to cart. Please try again.
Size: Medium
Color: Black
Material: Nylon
Finish: Smooth
Lining: Lined
Package Quantity: Pair
Cuff Type: Knit Wrist
Palm Coating: Nitrile

When industrial gloves are needed, many general purpose conditions not only require protection, but strength, grip and dexterity as well. The nitrile coating produces a good grip and protection against liquid permeation. Gloves feature a seamless knit nylon back for comfort.