Menu Search
General Purpose Gloves Gloves, General-Purpose; Synthetic Leather; Slip-on; Medium
IRONCLAD PERFORMACE WEAR #GUG-03-M

General Utility™ Gloves, General-Purpose; Synthetic Leather; Slip-on; Medium

SKU # 69651102003 Manufacturer Series: GUG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: General-Purpose
Size: Medium
Color: Black
Material: Synthetic Leather, Nylon, Terry
Lining: Unlined
Cut Resistance: ANSI 105 A2, ABR3
Cuff Type: Slip-On
Palm Type: Reinforced
Closure: Hook-and-Loop

Synthetic leather reinforcement on palm and fingers and rubberized knuckle protection.