IRONCLAD PERFORMACE WEAR #CCT-05-XL

Cold Weather Work Gloves Durability, Waterproof X-Large Kelvar and Duraclad Palm

SKU: 69651135615
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cold Weather Work Gloves
Size: X-Large
Color: Black
Cuff Type: Gauntlet Cuff with TPR Closure
Palm Type: Kelvar and Duraclad
Glove Style: Durability
Manufacturer Series: Tundra
Description
Multi-Purpose Gloves: Type - Cold Weather Work Gloves; Glove Style - Durability, Waterproof; Palm - Kelvar and Duraclad; Cuff - Gauntlet Cuff with TPR Closure; Color - Black; Size - X-Large; Manufacturer Series - Tundra