Menu Search

INDUSTRIAL SUPPLIES MISC #5033-SMALL

SteelLeather III Gloves, Work, SuperFabric Palm, 7/Small

SKU: 78404149801
Manufacturer Series: Elite
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Work Gloves
Size: Small
Size - Numeric: 7
Cuff Type: Slip Fit
Palm Type: SuperFabric
Glove Style: Drivers Gloves
Description
This is not your typical leather driver glove. The SteelLeather III 5033 introduces innovative industrial puncture protection into a product that stands up to the roughest applications while providing dexterity and durability to get the job done. HexArmor products are engineered to provide the highest levels of protection in areas where risk is the greatest.