Menu Search
General Purpose Gloves Gloves, Work, Men's/One-Size

INDUSTRIAL SUPPLIES MISC #1200

Gloves, Work, Men's/One-Size

SKU #78404194032
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Work Gloves
Size: Men's
Color: Gray Palm
Lining: Cotton
Cuff Type: Rubberized Gauntlet
Palm Type: Cow Grain Shoulder Leather
Glove Style: Gunn-Cut
Back: Cotton 8oz

Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Gunn-Cut, Wing Thumbs; Palm - Cow Grain Shoulder Leather; Back - Cotton 8oz, Shirred Elastic Back; Cuff - Rubberized Gauntlet, 2.50" Safety; Color - Gray Palm, Blue Striped Back; Lining - Cotton; Size - Men's, One-Size