Menu Search
General Purpose Gloves Gloves, Welding, Gunn-Cut Pattern Style, Medium

INDUSTRIAL SUPPLIES MISC #4950M

Mustang Gloves, Welding, Gunn-Cut Pattern Style, Medium

SKU #78404194035
Manufacturer Series: 4950
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Welders Gloves
Size: Medium
Color: Yellow
Lining: Unlined
Cuff Type: Leather Gauntlet
Palm Type: Cowhide Grain Leather
Glove Style: Gunn-Cut
Back: Cowhide Grain Leather

Multi-Purpose Gloves: Type - Welder's Gloves; Glove Style - Gunn-Cut, Wing Thumbs; Palm - Cowhide Grain Leather; Back - Cowhide Grain Leather; Cuff - Leather Gauntlet, 4.50"; Color - Yellow, Russet Cuff; Lining - Unlined; Size - Medium; Additional Information - Kevlar Thread; Manufacturer Series - Mustang 4950

Additional Info: Kevlar Thread