Menu Search
INDUSTRIAL SUPPLIES MISC #0236

Gloves, Insulated, Gunn-Cut Pattern Style

SKU # 78404095451
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Insulated Gloves
Lining: 3M Thinsulate
Cuff Type: 3 in. Safety
Palm Type: Leather
Glove Style: Gunn Pattern

Multi-Purpose Gloves: Type - Insulated Gloves; Glove Style - Gunn Pattern; Palm - Leather; Cuff - 3.00 in. Safety; Lining - 3M Thinsulate