Menu Search
General Purpose Gloves Gloves, General Purpose, Large

INDUSTRIAL SUPPLIES MISC #7900

Gloves, General Purpose, Large

SKU #78404194082
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: General Purpose Gloves
Size: Large
Color: Brown
Lining: Cotton
Palm Type: Cotton 16oz
Glove Style: Jersey Slip-On Style
Back: Cotton 16oz

Multi-Purpose Gloves: Type - General Purpose Gloves; Glove Style - Jersey Slip-On Style; Palm - Cotton 16oz; Back - Cotton 16oz; Color - Brown; Lining - Cotton; Size - Large; Additional Information - Lining: Red Cotton /Polyester

Additional Info: Lining: Red Cotton /Polyester