Menu Search

INDUSTRIAL SUPPLIES MISC #11-600

Gloves, Coated Work, 9/Large

SKU: 78404195164
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Coated Work Gloves
Size: Large
Size - Numeric: 9
Color: Black/Gray
Lining: Nylon
Cuff Type: Knit Wrist
Palm Type: Polyurethane
Glove Style: Abrasive Resistant
Description
HyFlex Coated Work Gloves; Abrasive Resistant Glove; Polyurethane Palm; Knit Wrist Cuff; Black/Gray; Nylon Lining; Size 9/Large; Additional Information: Dimensions: 8.25 - 10.22 in. L, 15 Gauge
Additional Info: Dimensions: 8.25 - 10.22 in. L, 15 Gauge