Menu Search
General Purpose Gloves Gloves, Cut Resistant, 10/X-Large

HEXARMOR #9014XL

Gloves, Cut Resistant, 10/X-Large

SKU #81573301103
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Type: Cut Resistant Gloves
Size: X-Large
Size - Numeric: 10
Color: Orange/White
Cuff Type: Knit Wrist
Palm Type: SuperFabric
Glove Style: ANSI Level 5
Back: SuperFabric

These gloves are tested using 25-gauge needles prove that they offer the highest needlestick resistance available. The wrinkle rubber palm is coated with Actifresh anti-microbial treatment. HexArmor products use SuperFabric technology which provides protection against cuts slashes punctures and abrasions like no other material in the world. Gloves offer level 5 cut resistance. Machine washable.