Menu Search
HEXARMOR #4023S

Chrome Glove, ANSI Level 5, Impact Protection, Abrasion-Resistant, Reinforced Seams

SKU # 81573398793
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: ANSI Level 5
Size: Small
Color: Black/Green
Lining: SuperFabric
Cuff Type: Elastic Cuff with Velcro Closure
Palm Type: Superior Wet/Dry Grip, PVC Printed, TP-X Patches
Glove Style: Impact Protection, Abrasion-Resistant, Reinforced Seams, High dexterity, Knuckle Patch
Back: Synthetic Leather

HEXARMOR 4023S 4023 CHROME 360 7 PR