You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HEXARMOR #4023M

Chrome Glove, ANSI Level 5, Impact Protection, Abrasion-Resistant, Reinforced Seams

SKU # 81573398794
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: ANSI Level 5
Size: Medium
Color: Black/Green
Color Family: Black/Green
Lining: SuperFabric
Cuff Type: Elastic Cuff with Velcro Closure
Palm Type: Superior Wet/Dry Grip, PVC Printed, TP-X Patches
Glove Style: Impact Protection, Abrasion-Resistant, Reinforced Seams, High dexterity, Knuckle Patch
Back: Synthetic Leather

HEXARMOR 4023M 4023 CHROME 360 8 PR