WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
HEXARMOR #4023XXL

Chrome Glove, ANSI Level 5, Impact Protection, Abrasion-Resistan

SKU # 81573398489
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: ANSI Level 5
Size: 2X-Large
Color: Black/Green
Lining: SuperFabric
Cuff Type: Elastic Cuff with Velcro Closure
Palm Type: Superior Wet/Dry Grip, PVC Printed, TP-X Patches
Glove Style: Impact Protection, Abrasion-Resistant, Reinforced Seams, High dexterity, Knuckle Patch
Back: Synthetic Leather

HEXARMOR 4023XXL GLOVE CR PR