Menu Search
General Purpose Gloves Glove ANSI Level 5 Cut, Puncture Resistant Goatskin Leather Goatskin Leather Hook and Loop White/Hi-Vis Yellow SuperFabric
HEXARMOR #4082S

Chrome Glove ANSI Level 5 Cut, Puncture Resistant Goatskin Leather Goatskin Leather Hook and Loop White/Hi-Vis Yellow SuperFabric

SKU # 81573398768
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: ANSI Level 5
Size: Small
Size - Numeric: 7
Color: White/Hi-Vis Yellow
Lining: SuperFabric
Cuff Type: Hook and Loop
Palm Type: Goatskin Leather
Glove Style: Cut, Puncture Resistant
Back: Goatskin Leather

HEXARMOR 4082S 4082 CHROME GLV S PR

Additional Info: Uncoated, Length: 9-1/2 in.