You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HEXARMOR #4082XL

Chrome ANSI Level 5, Puncture Resistant, High Dexterity, Reinforced Seams, Goatskin Leather, Dry/Light Oil Grip, Goatskin Leather

SKU # 81573398911
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: ANSI Level 5
Size: X-Large
Color: White/High-Vis Yellow
Color Family: White/Yellow
Lining: SuperFabric
Cuff Type: Velcro
Palm Type: Goatskin Leather, Dry/Light Oil Grip
Glove Style: Puncture Resistant, High Dexterity, Reinforced Seams
Back: Goatskin Leather

HEXARMOR 4082XL GLOVE CHROME XL PR